Shop All Wire Connectors
Te Connectivity
Solar Connectors / Photovoltaic Connectors Pv Bar 4 Junction Box Tuv/Ul1000V 1.2M
Mfr # 2270184-3
Zoro # G105963559
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1.2 m
- Connector Type PV4-S
- Material Polyphenylene Ether
- Features With Bypass Diode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2270184-3
- Zoro # G105963559
- Country of Origin China
- Category Wire Connectors
Dimensions
Length | 1.2 m |
Max. Insulation Dia. | 0.25 in |
Details
Color | Black |
Item | Junction Box |
Connector Type | PV4-S |
Material | Polyphenylene Ether |
Features | With Bypass Diode |
Terminal Type | Solder |
Connection Material | Copper Alloy |
Wire Range | 12 AWG |
Type | Direct Wire |
Contact Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- BELL OUTDOOR Weatherproof Cover, Vertical, 3 Gang, Aluminum, Flip and Snap (MX3050S)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A483610LP)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 18-10, PK10 (19-004HT)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- Te Connectivity Wire Connectors