Shop All Wire Connectors
Te Connectivity
Solar Connectors / Photovoltaic Connectors 2Pc Solar Disconnect Warning Solar Label
Mfr # SOL-SD-104076-4-0.5
Zoro # G805967123
Sold in multiples of 38 for $93.10
$93.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Height 3.01 in
- Width 4.12 in
- Material Vinyl
- Max. Temp. 93°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # SOL-SD-104076-4-0.5
- Zoro # G805967123
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 3.01 in |
Width | 4.12 in |
Details
Color | Red |
Material | Vinyl |
Item | Label |
Max. Temp. | 93°C |
Type | Warning |
Finish | Gloss |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 25ft-Black (WL-SW-075-25-BK)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- WAGO Connector, PK50 (2773-406/K000-0002)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- HARTING Han B Hood Top Entry Hc 2 (09300240441)
- Te Connectivity Wire Connectors