Shop All Wire Terminals
Te Connectivity
SOCKET CONTACT 20DF PLATED
Mfr # 66504-2
Zoro # G000980484
product price: $1.15
/ea
Sold in multiples of 10000 for $11,500.00
$11,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 20
- Insulation Color Red
- Application Signal, Wire and Cable
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66504-2
- Zoro # G000980484
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | Size 20 |
Details
Wire Range | 24 to 20 AWG |
Insulation Color | Red |
Application | Signal, Wire and Cable |
Features | Wire Insulation Support |
Connection Material | Phosphor Bronze |
Item | Contact |
Max. Temp. | 221 Degrees F |
Connection Type | Crimp Snap-In |
Terminal Type | Socket |
Insulation Dia | 0.05 to 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- SIEMENS Text Display (6ED10554MH080BA1)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (10RC-8FL)
- Te Connectivity Wire Connectors & Disconnects