Shop All Wire Terminals
Te Connectivity
SOCKET CONTACT 20 DF
Mfr # 66505-9
Zoro # G200980062
product price: $0.20
/ea
Sold in multiples of 450 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 to 24 AWG
- Stud Size Size 20
- Terminal Type Socket
- Connection Material Phosphor Bronze
- Connection Type Crimp Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66505-9
- Zoro # G200980062
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 20 |
Details
Wire Range | 28 to 24 AWG |
Terminal Type | Socket |
Connection Material | Phosphor Bronze |
Connection Type | Crimp Snap-In |
Max. Temp. | 221 Degrees F |
Item | Contact |
Features | Wire Insulation Support |
Application | Signal, Wire and Cable |
Insulation Dia | 0.03 to 0.04 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- LVGP Transformer 3KVA (G003K1PG1A07)
- GARDNER BENDER Cable Tie Mounting 8In (48-308)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Open Spd 16-14 G Wire PK10 (12160PK)
- ECLIPSE TOOLS Spade Terminal, 12-10AWG, #8 Stud, PK10 (902-456-10)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- HONEYWELL Rp7517B1024 1.7 Va 3-Wire (RP7517B102)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- Te Connectivity Wire Connectors & Disconnects