Shop All Wire Connectors
Te Connectivity
SOCKET ASSEMBLY LOOSE PIECE TYPE III+
Mfr # 66360-4
Zoro # G501052871
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 16 AWG
- Max. Insulation Dia. 0.1 in
- Wire Type Discrete
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 66360-4
- Zoro # G501052871
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 16 AWG |
Max. Insulation Dia. | 0.1 in |
Details
Wire Type | Discrete |
Item | Contact |
Connection Material | Brass |
Contact Finish | Gold Plated |
For Use With | CPC Connectors, G Series Connectors, M Series Connectors |
Terminal Type | Crimp |
Contact Type | Socket |
Terminal Finish | Matte Tin over Nickel |
Contact Plating Thickness | 30 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Orange, PVC Insulation (411010503)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- ECM INDUSTRIES 5PK RED Wire Connector (62210)
- WAGO Connector, PK50 (221-413/K194-4045)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- GARDNER BENDER Wire Connector Kit, 6 to 22 AWG, PK570 (CK-570)
- Te Connectivity Wire Connectors