Shop All Wire Terminals
Te Connectivity
So-Ringzunge D46234
Mfr # 726346-1
Zoro # G205900539
Sold in multiples of 20 for $95.00
$95.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 34 to 35 mm²
- Insulation Type Non-Insulated
- Stud Size M8
- Overall Length 26 mm
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 726346-1
- Zoro # G205900539
- Country of Origin Germany
- Category Wire Terminals
Dimensions
Stud Size | M8 |
Overall Length | 26 mm |
Details
Wire Range | 34 to 35 mm² |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Wire Type | Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- GE Miniature Circuit Breaker, THQP Series 45A, 2 Pole, 120/240V AC (THQP245)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK1000 (162265-1000)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV18-6LF-CY)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (312699)
- Te Connectivity Wire Terminals