Shop All Wire Terminals
Te Connectivity
SO-RINGZUNGE D46234
Mfr # 726345-4
Zoro # G800943023
Sold in multiples of 20 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size M12
- Wire Type Stranded, Regular Wire
- Max. Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 726345-4
- Zoro # G800943023
- Country of Origin Switzerland
- Category Wire Terminals
Dimensions
Stud Size | M12 |
Overall Length | 1.22 in |
Details
Wire Range | 4 AWG |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Regular Wire |
Max. Temp. | 338 Degrees F |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 6A, 600V AC, Non-Indicating (SLC006)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10-107)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- GARDNER BENDER Disconnect Terminal, 12-10 AWGFe, PK16 (20-145F)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MVU10-8RK)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- Te Connectivity Wire Terminals