Shop All Splicing Connectors
Te Connectivity
SMP 9-0160477-2
Mfr # 9-1377174-9
Zoro # G801026664
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 17 to 13 AWG
- Terminal Type Receptacle
- Barrel Color Blue
- Mating Tab Width .189 in
- Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1377174-9
- Zoro # G801026664
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Wire Size | 17 to 13 AWG |
Mating Tab Width | .189 in |
Wire Insulation Diameter (Max) | .17 in |
Accepts Wire Insulation Diameter Range | .169 in |
Details
Terminal Type | Receptacle |
Barrel Color | Blue |
Plating Material | Tin |
FASTON | Yes |
Operating Temperature Range | 221°F |
Crimp Type | Compression |
Terminal & Splice Style | Receptacle |
Barrel Type | Closed |
Disconnect Type | Quick Disconnect |
Sealable | No |
Contact Base Material | Brass |
Wire Insulation Support | With |
Fully Insulated | No |
Mating Tab Thickness | .02 in |
Insulated | Yes |
Insulation Material | Nylon |
Voltage (Max) | 300 V |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12021AA04)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- ABB Long-Barrel Splice, 3.75 in. L, Blue (54816)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- Te Connectivity Splicing Connectors