Shop All Splicing Connectors
Te Connectivity
SMP 0-0326861-0
Mfr # 9-1377173-1
Zoro # G001025931
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Spade Tongue
- Barrel Color Red
- Tongue Thickness .033 in
- Insulation Material Nylon
- Wire/Cable Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1377173-1
- Zoro # G001025931
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Stud Diameter | .138 in |
Stud Size | M3.5, #6 |
Wire Insulation Diameter (Max) | .14 in |
Details
Terminal Type | Spade Tongue |
Barrel Color | Red |
Tongue Thickness | .033 in |
Insulation Material | Nylon |
Wire/Cable Type | Regular Wire |
Heavy Duty | No |
Plating Material | Copper, Tin |
Barrel Type | Closed Barrel |
Terminal Orientation | Straight |
Voltage (Max) | 300 V |
Support Style | Insulation Support |
Insulated | Yes |
Shape Code | SPADE-020 |
Wire Insulation Support | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- TESTO 440 Hot Wire Kit (0563 4400)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 3.38 in. L, Yellow (54813)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- 3M Butt Splice Connector, 22-18 AWG, PK100 (MU18BCHTX)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- POLARIS Polaris Ins Splice 1/0 (ISR-1/0)
- Te Connectivity Wire Connectors & Disconnects