Shop All Splicing Connectors
Te Connectivity
SMP 0-0326741-0
Mfr # 2-1377173-9
Zoro # G001026372
Sold in multiples of 100 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Spade Tongue
- Tongue Thickness .033 in
- Heavy Duty No
- Barrel Color Blue
- Plating Material Copper, Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1377173-9
- Zoro # G001026372
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Stud Size | #8, M4 |
Stud Diameter | .164 in |
Wire Insulation Diameter | .118 to .193 in |
Details
Terminal Type | Spade Tongue |
Tongue Thickness | .033 in |
Heavy Duty | No |
Barrel Color | Blue |
Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Voltage (Max) | 600 V |
Support Style | Insulation Support |
Insulation Material | Vinyl |
Wire/Cable Type | Regular Wire |
Shape Code | SPADE-021 |
Wire Insulation Support | With |
Insulated | Yes |
Barrel Type | Closed Barrel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSE1A)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- Te Connectivity Wire Connectors & Disconnects