Shop All Wire Terminals
Te Connectivity
SMP 0-0323994-0
Mfr # 1-1377174-9
Zoro # G000973288
product price: $1.85
/ea
Sold in multiples of 40 for $74.00
$74.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.129 to 0.326 mm²
- Insulation Type Pre-Insulated, Nylon
- Insulation Color Yellow
- Seam Standard, Closed Barrel
- Overall Length 22.61 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1377174-9
- Zoro # G000973288
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Overall Length | 22.61 mm |
Barrel Inside Dia. | 0.084 in |
Details
Wire Range | 0.129 to 0.326 mm² |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Yellow |
Seam | Standard, Closed Barrel |
Connection Material | Copper |
Max. Voltage | 600V |
Max. Temp. | 105 Degrees C |
Terminal Type | Butt Splice |
Connection Type | Crimp |
Item | Splice |
Wire Type | Stranded |
Insulation Dia | 0.082 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T937)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 16-14G Wire PK10 (12165PK)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-108)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- Te Connectivity Wire Connectors & Disconnects