Shop All Splicing Connectors
Te Connectivity
SMP 0-0322994-0
Mfr # 2-1377173-6
Zoro # G201026424
product price: $0.62
/ea
Sold in multiples of 200 for $124.00
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Spade Tongue
- Stud Size M3.5, #6
- Wire/Cable Type Regular Wire
- Heavy Duty No
- Wire Insulation Diameter .105 to .145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1377173-6
- Zoro # G201026424
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Stud Size | M3.5, #6 |
Wire Insulation Diameter | .105 to .145 in |
Stud Diameter | .145 in |
Details
Terminal Type | Spade Tongue |
Wire/Cable Type | Regular Wire |
Heavy Duty | No |
Insulated | Yes |
Terminal Orientation | Straight |
Insulation Material | Vinyl |
Tongue Thickness | .031 in |
Plating Material | Tin, Copper |
Barrel Color | Blue |
Barrel Type | Closed Barrel |
Shape Code | SPADE-021 |
Wire Insulation Support | With |
Voltage (Max) | 600 V |
Support Style | Insulation Support |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-24A)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ILSCO Gauge Direct Burial Splice Kit, 250 MCM-1 (DBK-250-EC)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- JONARD TOOLS UR 3-Port Telephone Splice Connector, 25PK (UR-25)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- Te Connectivity Splicing Connectors