Shop All Splicing Connectors
Te Connectivity
SMP 0-0321233-0
Mfr # 9-1377173-6
Zoro # G701025972
product price: $0.90
/ea
Sold in multiples of 100 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Spade Tongue
- Stud Size #8, M4
- Heavy Duty No
- Wire Insulation Diameter .1149 to .1696 in
- Tongue Thickness .031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1377173-6
- Zoro # G701025972
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Stud Size | #8, M4 |
Wire Insulation Diameter | .1149 to .1696 in |
Stud Diameter | .171 in |
Details
Terminal Type | Spade Tongue |
Heavy Duty | No |
Tongue Thickness | .031 in |
Insulation Material | Nylon |
Support Style | Insulation Support |
Plating Material | Tin, Copper |
Shape Code | SPADE-020 |
Insulated | Yes |
Barrel Color | Blue |
Barrel Type | Closed Barrel |
Terminal Orientation | Straight |
Wire/Cable Type | Regular Wire |
Wire Insulation Support | With |
Voltage (Max) | 300 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- Te Connectivity Wire Connectors & Disconnects