Shop All Wire Terminals
Te Connectivity
Smp 0-0180599-0
Mfr # 6-1377172-8
Zoro # G205900478
product price: $4.39
/ea
Sold in multiples of 20 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Max. Temp. 338 Degrees F
- Wire Type Discrete Wire
- Barrel Inside Dia. 0.185 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1377172-8
- Zoro # G205900478
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.185 in |
Overall Length | 0.866 in |
Details
Wire Range | 8 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Wire Type | Discrete Wire |
Terminal Type | Round Formed Pin |
Seam | Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GDW2)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU14-10FBK)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30424)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- Te Connectivity Wire Terminals