Shop All Splicing Connectors
Te Connectivity
SMP 0-0165615-2
Mfr # 9-1377174-4
Zoro # G101026722
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 15.5 to 13.5 AWG
- Terminal Type Receptacle
- Accepts Wire Insulation Diameter Range .169 in
- FASTON Yes
- Disconnect Type Quick Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1377174-4
- Zoro # G101026722
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Wire Size | 15.5 to 13.5 AWG |
Accepts Wire Insulation Diameter Range | .169 in |
Wire Insulation Diameter (Max) | .17 in |
Mating Tab Width | .11 in |
Details
Terminal Type | Receptacle |
FASTON | Yes |
Disconnect Type | Quick Disconnect |
Terminal Orientation | Straight |
Plating Material | Tin |
Voltage (Max) | 300 V |
Fully Insulated | No |
Contact Base Material | Brass |
Barrel Type | Closed |
Mating Retention Type | Dimple |
Operating Temperature Range | 221°F |
Barrel Color | Blue |
Terminal & Splice Style | Receptacle |
Crimp Type | Compression |
Sealable | No |
Insulated | Yes |
Mating Tab Thickness | .016 in |
Insulation Material | Nylon |
Wire Insulation Support | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Mounting Bracket, Steel, - (TSGB16)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- Te Connectivity Wire Connectors & Disconnects