Shop All Splicing Connectors
Te Connectivity
SMP 0-0165085-0
Mfr # 4-1377173-9
Zoro # G101026005
Sold in multiples of 2800 for $3,612.00
$3,612.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.158 in
- Terminal Type Wire Pin
- Wire Size 12 to 10 AWG
- Barrel Type Closed Barrel
- Pin Type Formed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1377173-9
- Zoro # G101026005
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Overall Length | 1.158 in |
Wire Size | 12 to 10 AWG |
DIN Wire Size | 1 to 2.5 mm² |
Wire Insulation Diameter (Max) | .251 in |
Pin Diameter | .102 in |
Wire Insulation Diameter | .15 to .25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Yellow (DO-DT-MED-YL)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- Te Connectivity Splicing Connectors