Shop All Splicing Connectors
Te Connectivity
SMP 0-0142241-1
Mfr # 5-1377174-6
Zoro # G701026054
product price: $0.31
/ea
Sold in multiples of 350 for $108.50
$108.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating Material Unplated
- Mating Tab Thickness .032 in
- Mounting Style Stud Mount
- Terminal Angle 45°
- Stud Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1377174-6
- Zoro # G701026054
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Stud Diameter | .161 in |
Mating Tab Width | .25 in |
Details
Plating Material | Unplated |
Mating Tab Thickness | .032 in |
Mounting Style | Stud Mount |
Terminal Angle | 45° |
Stud Hole | Yes |
Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JLS045)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- WIEGMANN Fiberglass Enclosure, 51 in H, 14 in D, NEAM 4X, Hinged (HW-N3R483612CH)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- MAGNALUG Butt Splice, 4/0, PK10 (6840-010)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- Te Connectivity Wire Connectors & Disconnects