Shop All Splicing Connectors
Te Connectivity
SMP 0-0036929-0
Mfr # 4-1377172-5
Zoro # G701025576
product price: $16.29
/ea
Sold in multiples of 25 for $407.25
$407.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Ring Tongue
- Insulated No
- Wire/Cable Type Regular Wire
- Plating Material Tin, Copper
- Wire Insulation Support Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1377172-5
- Zoro # G701025576
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Stud Size | 1/2, M12 |
Stud Diameter | .515 in |
Details
Terminal Type | Ring Tongue |
Insulated | No |
Wire/Cable Type | Regular Wire |
Plating Material | Tin, Copper |
Wire Insulation Support | Without |
Heavy Duty | No |
Shape Code | RING-051 |
Barrel Type | Closed Barrel |
Terminal Angle | 90° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 2/0-8 AWG, 600VAC (16000-2)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (SC-1/2)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- FLEX-STRUT Splice For FS-200 Channel, 2-Hole (FS-5352 E/G)
- DARE Splicing Sleeves (DP4-5/10)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- Te Connectivity Wire Connectors & Disconnects