Shop All Wire Terminals
Te Connectivity
Smp 0-0034150-0
Mfr # 9-1377172-9
Zoro # G605900498
product price: $0.54
/ea
Sold in multiples of 200 for $108.00
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type Insulated
- Stud Size M6
- Wire Type Regular Wire
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1377172-9
- Zoro # G605900498
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | Insulated |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Item | Ring Terminal |
Features | Wire Insulation Support |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (N1P0810)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- ERICSON KIT 1075-MR FIELD REPL w/NUTS (1075-MRKIT)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 12 V AC, 6 A, Reversing: No (XTMC6A10R)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU14-6R/SK)
- MASTER APPLIANCE Blue Stud 1/4 In, 14 to 16 AWG, PK50 (10650)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (312699)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 10 Pcs (SV5.5-5-10)
- Te Connectivity Wire Terminals