Shop All Splicing Connectors
Te Connectivity
SMP 0-0034148-0
Mfr # 9-1377172-6
Zoro # G101026159
product price: $0.38
/ea
Sold in multiples of 300 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Ring Tongue
- Heavy Duty No
- Plating Material Tin, Copper
- Barrel Type Closed Barrel
- Stud Diameter .171 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1377172-6
- Zoro # G101026159
- Country of Origin Hungary
- Category Splicing Connectors
Dimensions
Stud Diameter | .171 in |
Stud Size | #8, M4 |
Wire Insulation Diameter | .105 to .14 in |
Details
Terminal Type | Ring Tongue |
Heavy Duty | No |
Plating Material | Tin, Copper |
Barrel Type | Closed Barrel |
Wire Insulation Support | With |
Insulated | Yes |
Terminal Orientation | Straight |
Wire/Cable Type | Regular Wire |
Support Style | Insulation Support |
Shape Code | RING-043 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2311ST)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 200kA (TDX200S277/480)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- ANCOR Ancor 12-10 AWG Nylon Single Crimp Butt Connector - 100-Pack (220120)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- Te Connectivity Wire Connectors & Disconnects