Shop All Splicing Connectors
Te Connectivity
SMP 0-0033466-0
Mfr # 2-1377172-2
Zoro # G001026426
product price: $1.59
/ea
Sold in multiples of 1000 for $1,590.00
$1,590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Ring Tongue
- Wire Insulation Support Without
- Shape Code RING-049
- Barrel Type Closed Barrel
- Plating Material Tin, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1377172-2
- Zoro # G001026426
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Stud Diameter | .328 in |
Stud Size | 5/16, M8 |
Details
Terminal Type | Ring Tongue |
Wire Insulation Support | Without |
Shape Code | RING-049 |
Barrel Type | Closed Barrel |
Plating Material | Tin, Copper |
Wire/Cable Type | Regular Wire |
Insulated | No |
Terminal Orientation | Straight |
Heavy Duty | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF362RPVPG)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- ABB Long Barrel Splice, 2.81 in. L, Ruby (60542)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- JONARD TOOLS UR 3-Port Telephone Splice Connector, 25PK (UR-25)
- 3M 5/8kv Termination Kit (7624-T-110-17GX)
- ILSCO Aluminum Splicer/Reducer, Conductor, PK3 (SPA-0-EC)
- Te Connectivity Splicing Connectors