Shop All Splicing Connectors
Te Connectivity
SMP 0-0032562-0
Mfr # 9-1377173-0
Zoro # G901026199
product price: $0.79
/ea
Sold in multiples of 100 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .737 in
- Terminal Type Spade Tongue
- Stud Size M3.5, #6
- Plating Material Tin, Copper
- Tongue Thickness .031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1377173-0
- Zoro # G901026199
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Overall Length | .737 in |
Stud Size | M3.5, #6 |
Stud Diameter | .145 in |
Wire Insulation Diameter | .105 to .14 in |
Details
Terminal Type | Spade Tongue |
Plating Material | Tin, Copper |
Tongue Thickness | .031 in |
Wire/Cable Type | Regular Wire |
Barrel Color | Red |
Heavy Duty | No |
Terminal Orientation | Flanged, Straight |
Shape Code | SPADE-024 |
Support Style | Insulation Support |
Insulation Material | Nylon |
Voltage (Max) | 300 V |
Wire Insulation Support | With |
Insulated | Yes |
Barrel Type | Closed Barrel |
Insulation Sleeve Material | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 2710 Cover f/DualBus 2702 (2710)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306E004)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- Te Connectivity Wire Connectors & Disconnects