Shop All Wire Terminals
Te Connectivity
Smp 0-0032054-0
Mfr # 8-1377173-9
Zoro # G405900452
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Red
- Terminal Type Spade Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1377173-9
- Zoro # G405900452
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | Nylon |
Insulation Color | Red |
Terminal Type | Spade Tongue |
Features | Wire Insulation Support |
Max. Voltage | 300V |
Item | Spade Terminal |
Seam | Closed Barrel |
Wire Type | Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.14 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV10-8Q)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- Te Connectivity Wire Terminals