Shop All General Purpose Relays
Te Connectivity
SMGSD-26 = SMGSD SMD DIODE .10
Mfr # 1617159-7
Zoro # G601037655
Sold in multiples of 15 for $2,054.85
Free Shipping & Returns
$2,054.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MOSFET Driver Without
- Coil Suppression Diode With
- Mounting Type Printed Circuit Board
- Coil Polarity Protection Diode Without
- Contact Current Rating 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1617159-7
- Zoro # G601037655
- Country of Origin India
- Category General Purpose Relays
Details
MOSFET Driver | Without |
Coil Suppression Diode | With |
Mounting Type | Printed Circuit Board |
Coil Polarity Protection Diode | Without |
Contact Current Rating | 1A |
Coil Resistance | 3200 Ω |
Vibration | 30G's, 10 to 3000Hz |
Actuating System | DC |
Product Type | Relay |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Coil Magnetic System | Non-Polarized, Monostable |
Coil Voltage | 26.5 VDC |
Termination Type | Surface Mount |
Transistor Driver | Without |
Coil Power Rating (DC) | 219 mW |
Relay Type | Military/Aerospace High Performance |
Input Voltage | 26.5 VDC |
Shock | 75G's, 6ms |
Operating Temperature Range | -65 to 125°C |
Contact Current Class | Low Level to 1 A |
Enclosure Type | Hermetically Sealed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (ATQR4/10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- AGASTAT 120V-Ac Control Relay (GPIN)
- DURAKOOL 115VAc Other Relay (BB-7018)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- Te Connectivity General Purpose Relays