Shop All Solid State Relays
Te Connectivity
Slim Output Ac Mod 3A 120Vac-5V Dc Ip
Mfr # 3-1393028-8
Zoro # G005984777
product price: $26.29
/ea
Sold in multiples of 200 for $5,258.00
$5,258.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 3 to 8 VDC
- Case Color Black
- Power Relay Type Solid State
- Output Current Rating .05 to 3 Arms
- Output Type AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393028-8
- Zoro # G005984777
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 1.717 x .406 x 1.004 in |
Details
Input Voltage | 3 to 8 VDC |
Case Color | Black |
Power Relay Type | Solid State |
Output Current Rating | .05 to 3 Arms |
Output Type | AC |
R-Switch & slimSSR Relays | Yes |
Output Voltage Rating (AC Relays) | 24 to 280 Vrms |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Output Switching | Zero |
Relay Termination Type | Printed Circuit Terminals |
Housing Style | Slimline |
Input Voltage Typical | 5 VDC |
Operating Temperature Range | -30 to 80°C |
Output Voltage (Max) | 280 V |
Contact Arrangement | 1 Form A (SPST-NO) |
Relay Mounting Type | Printed Circuit Board |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Current (Min) | .05 A |
Coupling | Optical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- Te Connectivity Electrical Relays