Shop All Solid State Relays
Te Connectivity
SLIM INPUT DC MOD 5VDC LOGIC-24V DC IP
Mfr # 2-1393028-0
Zoro # G100979593
product price: $35.25
/ea
Sold in multiples of 3 for $105.75
$105.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 3 to 32 VDC
- Case Color White
- Coupling Optical
- Switch Arrangement 1 Form A (SPST-NO)
- Logic Voltage 5 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393028-0
- Zoro # G100979593
- Country of Origin India
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 1.717 x .406 x 1.004 in |
Details
Input Voltage | 3 to 32 VDC |
Case Color | White |
Coupling | Optical |
Switch Arrangement | 1 Form A (SPST-NO) |
Logic Voltage | 5 VDC |
Input Voltage Typical | 24 VDC |
Output Switching | Zero |
Relay Termination Type | Printed Circuit Terminals |
Output Voltage (Max) | 30 V |
Contact Arrangement | 1 Form A (SPST-NO) |
Operating Temperature Range | -30 to 80°C |
Relay Mounting Type | Printed Circuit Board |
Insulation Initial Dielectric Between Contacts & Coil | 4000 Vrms |
Power Relay Type | Solid State |
R-Switch & slimSSR Relays | Yes |
Housing Style | Slimline |
Output Voltage Rating (DC Relays) | 30 VDC |
Output Current Rating | 0.05 A |
Output Type | DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- SQUARE D Load Center, QO, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO112L200PG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- OMEGA 90-280V-AC 50A Amp 48-660V-AC Solid State Relay (SSR660AC50A)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- DAYTON Miniature Solid State Relay, 6-30VDC, 6A (1EGU3)
- Te Connectivity Electrical Relays