Shop All Headers & Wire Housings
Te Connectivity
Slide Tab Hsg Group A
Mfr # 1703838-1
Zoro # G005975492
product price: $0.59
/ea
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Glass-Filled PBT
- Number of Contacts 3
- Flammability Rating UL 94 V-0
- Max. Temp. 140°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1703838-1
- Zoro # G005975492
- Country of Origin Morocco
- Category Headers & Wire Housings
Details
Color | Yellow |
Material | Glass-Filled PBT |
Number of Contacts | 3 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 140°C |
Type | Mounting Clip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-18021-6360300)
- COLEMAN CABLE 50 16/3 SJTW ORANGE OUTDOOR CORD (2308SW8803)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings