Shop All Specialty Switches
Te Connectivity
Slide Switch Sp3T Latched Solder Terminal
Mfr # 1825159-2
Zoro # G605933472
Sold in multiples of 75 for $149.25
$149.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5 mm [ .6102 in ]
- Width 6.1 mm [ .2402 in ]
- Actuator Style Top
- Actuator Length 4 mm [ .15748 in ]
- Actuator Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1825159-2
- Zoro # G605933472
- Country of Origin United States
- Category Specialty Switches
Dimensions
Length | 15.5 mm [ .6102 in ] |
Width | 6.1 mm [ .2402 in ] |
Actuator Length | 4 mm [ .15748 in ] |
PCB Tail Length | 2.79 mm [ .11 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14GUG32AF)
- SQUARE D Neutral Lug Kit (LK150AN)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- RITTAL Cabinet Door 230V-Ac (SZ 4127.010)
- SIEMENS AUXILIARY SWITCH 600V-AC 10A CONTACTOR PARTS AND ACCESSORY (3LD9200-5B)
- DETROIT SWITCH TEMPERATURE SWITCH 90-165F THERMOSTAT (223539)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- SMC STRONG CLAMP CYLINDER WITH MAGNETIC FIELD RESISTANT AUTO SWITCH PNEUMATIC GRIPPER (CKP1A50-75YA-P74-85G-X1830)
- SUPERIOR INTERLOCK Glass Sight Flange 1In Flow Indicator (S105821Y)
- Te Connectivity Specialty Switches