Shop All Specialty Switches
Te Connectivity
Slide Dip Switch, 6 Switches, Spst, Latched, 0.025A, 24Vdc, Solder Terminal, Through Hole-Straight
Mfr # 1825286-5
Zoro # G905812927
original price:
$4.73
22% off
Sold in multiples of 20 for $73.00
$73.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.21 mm [ .638 in ]
- Height 6.86 mm [ .27 in ]
- Sealed Yes
- Solder Tail Contact Plating Gold over Nickel
- Operating Temperature Range (°C) -30 to 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1825286-5
- Zoro # G905812927
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | 16.21 mm [ .638 in ] |
Height | 6.86 mm [ .27 in ] |
Termination Post Length | 3.86 mm [ .152 in ] |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K54N1V2)
- TY-RAP 7.3" L Cable Tie BK PK 100 (TY525MX)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5YP79)
- MOMENTINTIME 075 in Switch 0375 in Magnet Recessed Switch Set Black (MO1255127)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- NORDYNE 626610 L250 Rollout Switch (626610)
- PGI INJECTION PUMP SMART OTHER SWITCH (TS-1000)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- Te Connectivity Specialty Switches