Shop All Wire Terminals
Te Connectivity
Sleeve Dia3 Shur Plug Nat
Mfr # 170889-2
Zoro # G605900146
product price: $0.19
/ea
Sold in multiples of 1000 for $190.00
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Receptacle
- Max. Temp. 221 Degrees F
- Overall Length 1.338 in
- Application Wire/Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170889-2
- Zoro # G605900146
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 1.338 in |
Details
Insulation Color | Natural |
Terminal Type | Receptacle |
Max. Temp. | 221 Degrees F |
Item | Insulation Sleeve |
Application | Wire/Cable |
Terminal Orientation | Straight |
Insulation Dia | 3.2 to 4.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 61/64" Snap Spade Terminals 20PK (70133)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-6-600-EC)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3008)
- Te Connectivity Wire Terminals