Shop All Headers & Wire Housings
Te Connectivity
SLEEVE .250 SERIES (6.3 MM) HOUSING
Mfr # 2013799-1
Zoro # G300956172
Sold in multiples of 400 for $188.00
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Length 0.85 in
- Terminal Type Receptacle
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2013799-1
- Zoro # G300956172
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.85 in |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Black |
Terminal Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 1 |
Insulated | No |
Max. Temp. | 150°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 11.6 to 464 psi, Standard Action (MDR-F 32H-S UL)
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 100' Length, 0.0100" Diameter, Natural (30BCW100)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings