Shop All Headers & Wire Housings
Te Connectivity
SLEEVE 187 NAT
Mfr # 170892-1
Zoro # G301067204
Sold in multiples of 1000 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soft Vinyl Chloride
- Color Natural
- Length 0.906 in
- Insulated Yes
- Flammability Rating UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 170892-1
- Zoro # G301067204
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 0.906 in |
Details
Item | Insulation Sleeve |
Material | Soft Vinyl Chloride |
Color | Natural |
Insulated | Yes |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 1 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 8 in D (CSD30128)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings