Shop All Cable Connectors
Te Connectivity
SLD CPC RCPT ASSY 13-9 STD SEX UV RESIS
Mfr # 1977882-1
Zoro # G701009705
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Color Black
- Material Nylon
- Type Pin, Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1977882-1
- Zoro # G701009705
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Color | Black |
Material | Nylon |
Type | Pin, Receptacle |
Item | Housing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmer Dimmable Cfl/Led (DVWCL-153PH-WH)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- SCHNEIDER ELECTRIC Early Make No Contact Block (ZBE201)
- THERMOCUBE Thermocube 21 78-70F (TC-21)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- Te Connectivity Cord Grips