Shop All Wire Connectors
Te Connectivity
SLD CPC PLUG ASSY 23-16 STD SX
Mfr # 796203-1
Zoro # G900947372
product price: $33.49
/ea
Sold in multiples of 2 for $66.98
$66.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features With Reverse Numbering; Sealable
- Number of Contacts 16
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 796203-1
- Zoro # G900947372
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
Material | Nylon |
Features | With Reverse Numbering; Sealable |
Item | Housing |
Number of Contacts | 16 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 1000 ft Length (20UL1061STRRED1000)
- NVENT CADDY Conduit & Cable Hanger, EMT 1/2 In (K8)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- GARDNER BENDER Crimp, Steel, 8 to 18 AWG, PK50 (10-411)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- CORDMATE II Connector Insdelbowcdmii (C57)
- Te Connectivity Wire Connectors