Shop All Wire Terminals
Te Connectivity
SL156 HOODED CONTACT LP LF
Mfr # 3-770522-1
Zoro # G501025752
product price: $0.25
/ea
Sold in multiples of 500 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Max. Temp. 221 Degrees F
- Terminal Type Hooded Standard Socket
- Connection Material Phosphor Bronze
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-770522-1
- Zoro # G501025752
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Max. Temp. | 221 Degrees F |
Terminal Type | Hooded Standard Socket |
Item | Contact |
Connection Material | Phosphor Bronze |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Crimp |
Wire Type | Discrete Wire, Stranded |
Application | Power, Wire and Cable, Power |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Insulation Dia | 0.11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, Rainproof (2XYR5)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- Te Connectivity Wire Connectors & Disconnects