Shop All PCB Connectors
Te Connectivity
SKT MS S4 BN SN-AU 10M
Mfr # 1-5645502-1
Zoro # G301067228
product price: $0.49
/ea
Sold in multiples of 10000 for $4,900.00
$4,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Signal
- Wire Type Discrete
- Connector Terminates To Printed Circuit Board
- Contact Finish Gold Plated
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-5645502-1
- Zoro # G301067228
- Country of Origin United States
- Category PCB Connectors
Dimensions
Hole Dia. | 0.069 in |
Details
Item | Contact |
Application | Power, Signal |
Wire Type | Discrete |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Gold Plated |
Contact Type | Socket |
Wire Range | 19 AWG |
Current Rating | 7.5 A |
Connection Material | Beryllium Copper |
Terminal Type | Through Hole - Press-Fit; Solder |
Max. Temp. | 125°C |
Contact Plating Thickness | 30 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, B Curve (M9F21208)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BF60-1AA0)
- PROFESSIONAL PLASTICS Poly Pull Plug, 6.000, Item# 2250-060 [Case] (FABPOLYPLUG2250-060-CS30-PC)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects