Shop All Headers & Wire Housings
Te Connectivity
SKT MODULE 11 POSN G-SERIES
Mfr # 202649-4
Zoro # G501064515
Sold in multiples of 2 for $114.30
$114.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- For Use With Miniature COAXICON or Type I Size 12 Socket Contacts, Subminiature COAXICON, Type II Size 16, Type III (+) Size 16 or Type VI Size 16 Socket Contacts
- Number of Contacts 11
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 202649-4
- Zoro # G501064515
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Contact Module |
Color | Black |
Material | Phenolic |
For Use With | Miniature COAXICON or Type I Size 12 Socket Contacts, Subminiature COAXICON, Type II Size 16, Type III (+) Size 16 or Type VI Size 16 Socket Contacts |
Number of Contacts | 11 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, A70QS-22F Series, Fast-Acting, 10 to 800A, 700V AC, Indicating (A70QS50-22F)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- GE Thermal Unit, 6.92 to 7.72A (CR123C778A)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings