Shop All PCB Connectors
Te Connectivity
SINGLE WIRE SEAL GREEN
Mfr # 1719043-1
Zoro # G201066840
product price: $0.15
/ea
Sold in multiples of 650 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone
- Color Green
- Max. Insulation Dia. 0.177 in
- Max. Temp. 130°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1719043-1
- Zoro # G201066840
- Country of Origin Switzerland
- Category PCB Connectors
Dimensions
Max. Insulation Dia. | 0.177 in |
Details
Material | Silicone |
Color | Green |
Max. Temp. | 130°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- GROTE Circuit Breaker, 40 Amp, Braket (82-2194)
- NVENT CADDY Wiring Device Retainer, Steel, - (RLC)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity Wire Connectors & Disconnects