Shop All PCB Connectors
Te Connectivity
SINGLE ROW POST HEADER ASS Y SMT TYPE W/
Mfr # 292371-5
Zoro # G101064380
product price: $0.90
/ea
Sold in multiples of 20000 for $18,000.00
$18,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 28 AWG
- Max. Voltage 50V AC/DC
- Color Beige
- Features Shrouded
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 292371-5
- Zoro # G101064380
- Country of Origin Unknown
- Category PCB Connectors
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 24 AWG |
Details
Item | Connector |
Max. Voltage | 50V AC/DC |
Color | Beige |
Features | Shrouded |
Max. Temp. | 105°C |
Terminal Finish | Tin Plated |
Connector Type | Header |
Flammability Rating | UL 94 V-0 |
Current Rating | 2 A |
Wire Type | Discrete |
Contact Type | Pin |
Contact Finish | Tin Plated |
Hole Center to Center | 1.5 mm |
Contact Plating Thickness | 1 µm |
Number of Rows | 1 |
Terminal Type | Surface Mount |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH USA , , High Security Single Blank Cover Plate, W/Hardware 1/Pack (TPBB)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-50-BK)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors