Shop All Wire Terminals
Te Connectivity
Shur Plug Receptacle 20-16 Awg Tpbr
Mfr # 170021-2
Zoro # G805899745
Sold in multiples of 500 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 14 AWG
- Insulation Type Insulated
- Terminal Type Shur-Plug
- Wire Type Discrete Wire
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 170021-2
- Zoro # G805899745
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 0.708 in |
Details
Wire Range | 20 to 14 AWG |
Insulation Type | Insulated |
Terminal Type | Shur-Plug |
Wire Type | Discrete Wire |
Seam | Open Barrel |
Features | Wire Insulation Support |
Insulation Dia | 0.087 to 0.122 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Handle (KCG2YZ)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- TRANE Swt02173 Switch; Switch-Flame (SWT02173)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (B14-10F)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- 3M 16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000 (MVU14-4FB/SK)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- Te Connectivity Wire Connectors & Disconnects