Shop All Wire Terminals
Te Connectivity
Shur Plug Rec 20-16Awg Bright Dip Oil Br
Mfr # 170021-3
Zoro # G805899714
Sold in multiples of 650 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 14 AWG
- Insulation Type Insulated
- Overall Length 0.708 in
- Features Wire Insulation Support
- Terminal Type Shur-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 170021-3
- Zoro # G805899714
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.708 in |
Details
Wire Range | 20 to 14 AWG |
Insulation Type | Insulated |
Features | Wire Insulation Support |
Terminal Type | Shur-Plug |
Seam | Open Barrel |
Wire Type | Discrete Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.087 to 0.122 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- Te Connectivity Wire Terminals