Shop All Wire Terminals
Te Connectivity
Shur Plug 20-14 Mm2 Tpbr
Mfr # 170020-1
Zoro # G605899747
product price: $0.22
/ea
Sold in multiples of 36000 for $7,920.00
$7,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 14 AWG
- Insulation Type Insulated
- Overall Length 0.669 in
- Features Wire Insulation Support
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170020-1
- Zoro # G605899747
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 0.669 in |
Details
Wire Range | 20 to 14 AWG |
Insulation Type | Insulated |
Features | Wire Insulation Support |
Seam | Open Barrel |
Terminal Type | Shur-Plug |
Wire Type | Discrete Wire |
Insulation Dia | 0.087 to 0.122 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- WIREGARD Wireconn Bl100Bx Screwon (10-002)
- GARDNER BENDER Wire Connector, Gray, PK100 (10-001)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- Te Connectivity Wire Terminals