Shop All Wire Terminals
Te Connectivity
Shur Plug 20-14 Mm2 Bright Dip Oil Br
Mfr # 170020-3
Zoro # G505899779
product price: $0.16
/ea
Sold in multiples of 600 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 14 AWG
- Insulation Type Insulated
- Wire Type Discrete Wire
- Overall Length 0.708 in
- Terminal Type Shur-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170020-3
- Zoro # G505899779
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.708 in |
Details
Wire Range | 20 to 14 AWG |
Insulation Type | Insulated |
Wire Type | Discrete Wire |
Terminal Type | Shur-Plug |
Seam | Open Barrel |
Features | Wire Insulation Support |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Insulation Dia | 0.087 to 0.122 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD21)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (MVU14-10RK)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37116)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- Te Connectivity Wire Terminals