Shop All Ferrules
Te Connectivity
SHUR PLUG 180 RECEPTACLE 18-14 AWG TPBR
Mfr # 61412-2
Zoro # G601026468
product price: $0.21
/ea
Sold in multiples of 10000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1624 to 4106 CMA
- Insulation Type Non-Insulated
- Overall Length 0.785 in
- Max. Temp. -40 to 105°C
- Inside Dia. 0.065 in, 0.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61412-2
- Zoro # G601026468
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.785 in |
Inside Dia. | 0.065 in, 0.145 in |
Details
Item | Shur-Plug |
Wire Range | 1624 to 4106 CMA |
Insulation Type | Non-Insulated |
Max. Temp. | -40 to 105°C |
Features | Open Barrel Type |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3752)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- ECLIPSE TOOLS Wire Ferrule White, 1 AWG, PK100 (701-011-100)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Black, Dual, PK100 (701-120-100)
- WESTERN ENTERPRISES PKGD:FERRULE .687in.ID X 1.00in.LG, 100PK (7329)
- A E S INDUSTRIES HOSE FERRULE 11/16" (AD7329)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- Te Connectivity Wire Connectors & Disconnects