Shop All Ferrules
Te Connectivity
SHUR PLUG 180 RECEPTACLE 18-14 AWG BR
Mfr # 60799-2
Zoro # G701026412
product price: $0.09
/ea
Sold in multiples of 12000 for $1,080.00
$1,080.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1624 to 4106 CMA
- Insulation Type Non-Insulated
- Overall Length 0.895 in
- Max. Temp. -40 to 105°C
- Inside Dia. 0.105 in, 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60799-2
- Zoro # G701026412
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.895 in |
Inside Dia. | 0.105 in, 0.065 in |
Details
Item | Shur-Plug |
Wire Range | 1624 to 4106 CMA |
Insulation Type | Non-Insulated |
Max. Temp. | -40 to 105°C |
Features | Open Barrel Type |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 120-Pc Fuse Assortment, W5368 (W5368)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) No, PK200 (97 99 393)
- NATIONAL HARDWARE Cable Ferrules And Stops (N283-879)
- WESTERN ENTERPRISES PKGD:FERRULE .525in.ID X 1.00in.LG, 100PK (7323)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3101-1)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 1 AWG, PK100 (701-080)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Satin Brass (01FRS1254SB1)
- Te Connectivity Wire Connectors & Disconnects