Shop All Ferrules
Te Connectivity
SHLDING FERRULE PLTD BULK PKG
Mfr # 2-745129-9
Zoro # G300941406
product price: $6.15
/ea
Sold in multiples of 10000 for $61,500.00
$61,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.785 in
- Features Shielded
- Cable Size 0.6 to 0.65 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-745129-9
- Zoro # G300941406
- Country of Origin Mexico
- Category Ferrules
Dimensions
Inside Dia. | 0.785 in |
Cable Size | 0.6 to 0.65 in |
Details
Item | Crimp Ferrule |
Features | Shielded |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC (31EH75)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V16)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- MILTON INDUSTRIES 1" x .562 I.D. Brass Hole Ferrule (1654-3)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- STENNER PUMP Stenner Pump MCAK200 MCAK200 0.25 in. Ferrule - Pack of 24 (MCAK200)
- MILTON INDUSTRIES BRASS FERRULE 1" X .687 ID (MI1654-7)
- Te Connectivity Ferrules