Shop All Connector Parts
Te Connectivity
SHIELD FINGER 0820 N-B WITH SE
Mfr # 2040852-1
Zoro # G901026557
product price: $0.24
/ea
Sold in multiples of 10000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width .079 in
- Circuit Application Signal
- Contact Plating Thickness .25 µm
- Uncompressed Height .031 in
- Product Type Spring Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2040852-1
- Zoro # G901026557
- Country of Origin Japan
- Category Connector Parts
Dimensions
Width | .079 in |
Uncompressed Height | .031 in |
Details
Circuit Application | Signal |
Contact Plating Thickness | .25 µm |
Product Type | Spring Finger |
Current Rating | 1.5 A |
Contact Plating Material | Gold |
Operating Temperature Range | -40 to 85 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2BRL-GIV-L01)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- PYROMATION Shelby Jones 9In 14In Rtd, R3T185L48401015C16T36002 (R3T185L484-010-15C-16-T3600-2)
- LOVEJOY Element Coupling Parts And Accessory (68514428213)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- ANDERSON POWER PRODUCTS RECEP ASSEMBLY (SBSX75ARECBLK)
- BRAD HARRISON Profibus Connector (PA9S01-42)
- AMPHENOL AT #16 16-20AWG SKT NI LOOSE (AT62-201-16141)
- Te Connectivity Connector Parts