Shop All PCB Connectors
Te Connectivity
SFP+assy 2x4 Spring Fingers 4
Mfr # 1-2007394-5
Zoro # G601067188
Sold in multiples of 84 for $6,290.76
$6,290.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Features Integrated Lightpipes
- Material Nickel Silver
- Includes Lightpipe
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-2007394-5
- Zoro # G601067188
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Features | Integrated Lightpipes |
Material | Nickel Silver |
Includes | Lightpipe |
Flammability Rating | UL 94 V-0 |
Contact Finish | Gold Flash over Palladium Nickel |
Number of Contacts | 160 |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 105°C |
Terminal Type | Through Hole - Press-Fit |
Number of Ports | 8 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.76 µm |
Hole Center to Center | 0.8 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Non-Met Cover, Gren (HBLNCGN)
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- SQUARE D General Purpose Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (2S1F)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects