Shop All Wire Connectors
Te Connectivity
Sfp28 Direct Attach Ca 3M 30Awg
Mfr # 2821222-1
Zoro # G705981151
product price: $41.99
/ea
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 m
- Material PVC
- Number of Contacts 4
- End Connectors - Grounding Braid SFP28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2821222-1
- Zoro # G705981151
- Country of Origin China
- Category Wire Connectors
Dimensions
Length | 3 m |
Details
Color | Black |
Material | PVC |
Item | Cable Assembly |
Number of Contacts | 4 |
End Connectors - Grounding Braid | SFP28 |
Wire Range | 30 AWG |
Type | Pluggable/Direct Attach |
Flammability Rating | CL2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- ANCOR-MARINCO 309103 Marine Grade Adhesive 16-14 Awg Lined Heat Shrink Butt Connector (8392813)
- PERFECT FRY Term, Mini Fit Jr Socket (6CT560)
- Te Connectivity Wire Connectors & Disconnects