Shop All PCB Connectors
Te Connectivity
Sfp+ Enhanced 1X6 Networking Heatsink
Mfr # 2198235-3
Zoro # G705951147
product price: $50.99
/ea
Sold in multiples of 2 for $101.98
$101.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- For Use With SFP+ SMT Connector
- Includes Heat Sink
- Material Nickel Silver
- Features Heat Sink Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2198235-3
- Zoro # G705951147
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
For Use With | SFP+ SMT Connector |
Includes | Heat Sink |
Material | Nickel Silver |
Features | Heat Sink Compatible |
Terminal Type | Through Hole - Press-Fit |
Max. Temp. | 105°C |
Connector Terminates To | Printed Circuit Board |
Number of Ports | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 6A @ 240V AC, Actuator Location: Top (9007MS02S0084)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects